Eva 18" Round Houseplant Pot - No Drain Hole, Black, 2PK

  • Mfr # AZ011894K2

  • Zoro # G121667080


product price:  $112.00
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Depth
17.75 in
Color
Black
Material
Plastic
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ011894K2
Zoro #
G121667080
UPC #
810066998596
Country of Origin
Israel

Dimensions

Depth
17.75 in
Width
17.75 in
Height
15 in
Size
18W (Pack of 2)

Details

Color
Black
Material
Plastic
Item
Eva 18 Round Houseplant Pot - No Drain Hole (Black) (Set of 2)

Description

From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.