
Eva 18" Round Houseplant Pot - No Drain Hole, Black
Mfr # AZ011894
Zoro # G921667075
product price:Â $61.99
/eaKey Features
Color
Black
Depth
17.75 in
Height
15 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ011894
Zoro #
G921667075
UPC #
645667252330
Country of Origin
Israel
Dimensions
Width
17.75 in
Depth
17.75 in
Size
18W
Height
15 in
Details
Color
Black
Material
Plastic
Item
Eva 18 Round Houseplant Pot - No Drain Hole (Black)
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.