
Eva 18" Round Houseplant Pot - No Drain Hole, Fudge, 2PK
Mfr # AZ011872K2
Zoro # G621667245
product price:Â $112.00
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Fudge
Width
17.75 in
Height
15 in
Size
18W (Pack of 2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AZ011872K2
Zoro #
G621667245
UPC #
810066998565
Country of Origin
Israel
Dimensions
Width
17.75 in
Height
15 in
Size
18W (Pack of 2)
Depth
17.75 in
Details
Material
Plastic
Color
Fudge
Item
Eva 18 Round Houseplant Pot - No Drain Hole (Fudge) (Set of 2)
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.