Eva 18" Round Houseplant Pot - No Drain Hole, Fudge

  • Mfr # AZ011872

  • Zoro # G221667256


product price:  $61.99
/ea

Key Features

Material
Plastic
Color
Fudge
Width
17.75 in
Height
15 in
Depth
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZ011872
Zoro #
G221667256
UPC #
645667252323
Country of Origin
Israel

Dimensions

Width
17.75 in
Height
15 in
Depth
17.75 in
Size
18W

Details

Material
Plastic
Color
Fudge
Item
Eva 18 Round Houseplant Pot - No Drain Hole (Fudge)

Description

From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.