Eva 18" Round Houseplant Pot - No Drain Hole, Latte, 2PK

  • Mfr # AZ011870K2

  • Zoro # G821667250


product price:  $58.85
/pk 2, $29.43/ea

Key Features

Material
Plastic
Color
Latte
Height
15 in
Depth
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ011870K2
Zoro #
G821667250
UPC #
810066998558
Country of Origin
Israel

Dimensions

Size
18W (Pack of 2)
Width
17.75 in
Height
15 in
Depth
17.75 in

Details

Item
Eva 18 Round Houseplant Pot - No Drain Hole (Latte) (Set of 2)
Material
Plastic
Color
Latte

Description

From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.