
Eva 18" Round Houseplant Pot - No Drain Hole, Latte
Mfr # AZ011870
Zoro # G321667118
product price:Â $61.99
/eaKey Features
Height
15 in
Depth
17.75 in
Color
Latte
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ011870
Zoro #
G321667118
UPC #
645667252316
Country of Origin
Israel
Dimensions
Width
17.75 in
Height
15 in
Size
18W
Depth
17.75 in
Details
Color
Latte
Material
Plastic
Item
Eva 18 Round Houseplant Pot - No Drain Hole (Latte)
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.