
Eva 18" Round Houseplant Pot - No Drain Hole, White, 2PK
Mfr # AZ011800K2
Zoro # G921667181
product price:Â $112.00
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Depth
17.75 in
Height
15 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ011800K2
Zoro #
G921667181
UPC #
810066998534
Country of Origin
Israel
Dimensions
Depth
17.75 in
Height
15 in
Width
17.75 in
Size
18W (Pack of 2)
Details
Material
Plastic
Color
White
Item
Eva 18 Round Houseplant Pot - No Drain Hole (White) (Set of 2)
Description
From dining table centerpieces to large corner decorative planters, this line can do it all. Use the Eva to display annuals, herbs, succulents, orchids and all your favorite houseplants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.