
Madison Modern Pot
Mfr # A115034A
Zoro # G421667018
product price: $123.00
/ea
Free Shipping & Returns
Key Features
Height
20.28 in
Width
20.28 in
Length
20.28 in
Material
Polyethelene Plastic
Color
Terracotta-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A115034A
Zoro #
G421667018
UPC #
645667096388
Country of Origin
Colombia
Dimensions
Height
20.28 in
Width
20.28 in
Length
20.28 in
Details
Item
Planter
Material
Polyethelene Plastic
Color
Terracotta-color
Description
Our iconic Madison planter speaks longevity in its design, quickly becoming the new classic. One of our most versatile designs, these large plant pots can be found featured at a Victorian home, a modern big city hotel or a traditional cottage. The variety of sizes and colors allows you to go from a small flower pot to a grand statement depending on the proportion you need.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.