Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Modern Pot

  • Mfr # A116514A

  • Zoro # G721666889


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Polyethelene Plastic
Length
26.38 in
Color
Old Bronze
Height
26.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A116514A
Zoro #
G721666889
UPC #
645667096517
Country of Origin
Colombia

Dimensions

Width
26.38 in
Length
26.38 in
Height
26.18 in

Details

Item
Planter
Material
Polyethelene Plastic
Color
Old Bronze

Description

Our iconic Madison planter speaks longevity in its design, quickly becoming the new classic. One of our most versatile designs, these large plant pots can be found featured at a Victorian home, a modern big city hotel or a traditional cottage. The variety of sizes and colors allows you to go from a small flower pot to a grand statement depending on the proportion you need.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.