
Madison Modern Pot
Mfr # A116594A
Zoro # G421666912
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Color
Caviar Black
Height
26.18 in
Length
26.38 in
Width
26.38 in
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A116594A
Zoro #
G421666912
UPC #
645667096647
Country of Origin
Colombia
Dimensions
Height
26.18 in
Length
26.38 in
Width
26.38 in
Details
Color
Caviar Black
Item
Planter
Material
Polyethelene Plastic
Description
Our iconic Madison planter speaks longevity in its design, quickly becoming the new classic. One of our most versatile designs, these large plant pots can be found featured at a Victorian home, a modern big city hotel or a traditional cottage. The variety of sizes and colors allows you to go from a small flower pot to a grand statement depending on the proportion you need.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.