Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Modern Pot

  • Mfr # A118034A

  • Zoro # G121666991


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Color
Terracotta-color
Height
34 in
Length
34.5 in
Material
Polyethelene Plastic
Width
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A118034A
Zoro #
G121666991
UPC #
645667096722
Country of Origin
Colombia

Dimensions

Height
34 in
Length
34.5 in
Width
34.5 in

Details

Color
Terracotta-color
Item
Planter
Material
Polyethelene Plastic

Description

Our iconic Madison planter speaks longevity in its design, quickly becoming the new classic. One of our most versatile designs, these large plant pots can be found featured at a Victorian home, a modern big city hotel or a traditional cottage. The variety of sizes and colors allows you to go from a small flower pot to a grand statement depending on the proportion you need.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.