
Madison Modern Pot
Mfr # A118082A
Zoro # G521667000
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Width
34.5 in
Length
34.5 in
Height
34 in
Material
Polyethelene Plastic
Color
Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A118082A
Zoro #
G521667000
UPC #
645667287441
Country of Origin
Colombia
Dimensions
Width
34.5 in
Length
34.5 in
Height
34 in
Details
Item
Planter
Material
Polyethelene Plastic
Color
Olive
Description
Our iconic Madison planter speaks longevity in its design, quickly becoming the new classic. One of our most versatile designs, these large plant pots can be found featured at a Victorian home, a modern big city hotel or a traditional cottage. The variety of sizes and colors allows you to go from a small flower pot to a grand statement depending on the proportion you need.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.