
Pebble Plant Caddy
Mfr # A804000R
Zoro # G121667226
product price: $99.09
/ea
Free Shipping & Returns
Key Features
Color
Alpine White
Height
4.4 in
Material
Polyethelene Plastic
Width
15 in
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A804000R
Zoro #
G121667226
UPC #
810066992078
Country of Origin
Colombia
Dimensions
Height
4.4 in
Width
15 in
Size
Small
Length
15.9 in
Details
Color
Alpine White
Material
Polyethelene Plastic
Item
Plant Caddy
Description
These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.