Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble Plant Caddy

  • Mfr # A804055R

  • Zoro # G121667202


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Color
Midnight
Material
Polyethelene Plastic
Height
4.4 in
Width
15 in
Length
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804055R
Zoro #
G121667202
UPC #
810066992092
Country of Origin
Colombia

Dimensions

Height
4.4 in
Width
15 in
Length
15.9 in
Size
Small

Details

Item
Plant Caddy
Color
Midnight
Material
Polyethelene Plastic

Description

These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.