
Pebble Plant Caddy
Mfr # A804074R
Zoro # G221667171
product price: $99.09
/ea
Free Shipping & Returns
Key Features
Height
4.4 in
Width
15 in
Length
15.9 in
Material
Polyethelene Plastic
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A804074R
Zoro #
G221667171
UPC #
810066992108
Country of Origin
Colombia
Dimensions
Height
4.4 in
Width
15 in
Length
15.9 in
Size
Small
Details
Item
Plant Caddy
Material
Polyethelene Plastic
Color
Bark
Description
These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.