
Pebble Plant Caddy
Mfr # A804097R
Zoro # G021667098
product price: $99.09
/ea
Free Shipping & Returns
Key Features
Material
Polyethelene Plastic
Height
4.4 in
Size
Small
Length
15.9 in
Color
Slate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A804097R
Zoro #
G021667098
UPC #
810066992139
Country of Origin
Colombia
Dimensions
Height
4.4 in
Size
Small
Length
15.9 in
Width
15 in
Details
Material
Polyethelene Plastic
Color
Slate
Item
Plant Caddy
Description
These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.