
Pebble Plant Caddy
Mfr # A805074R
Zoro # G021667128
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Length
19.5 in
Width
17 in
Size
Medium
Color
Bark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A805074R
Zoro #
G021667128
UPC #
810066992184
Country of Origin
Colombia
Dimensions
Height
4 in
Length
19.5 in
Width
17 in
Size
Medium
Details
Item
Plant Caddy
Color
Bark
Material
Polyethelene Plastic
Description
These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.