Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble Plant Caddy

  • Mfr # A805097R

  • Zoro # G621667108


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Material
Polyethelene Plastic
Size
Medium
Height
4 in
Color
Slate
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A805097R
Zoro #
G621667108
UPC #
810066992214
Country of Origin
Colombia

Dimensions

Size
Medium
Height
4 in
Width
17 in
Length
19.5 in

Details

Material
Polyethelene Plastic
Item
Plant Caddy
Color
Slate

Description

These modern Pebble Plant Caddies, or should we say “plant trolleys”, because after all these are definitely an improvement from those old fashioned plant holders. Not only are their heavy-duty casters hidden underneath, but these caddies have an angled edge allowing you to decorate the base of your planters with pebbles, sand, green moss or any substrate to create your own style. Shaped like natural pebbles each size is differently shaped and can hold one, two, three or more plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.