Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleat Modern Planter

  • Mfr # A663855

  • Zoro # G221667041


product price: $59.00
/ea

Key Features

Length
15 in
Color
Midnight
Material
Polyethelene Plastic
Width
15 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A663855
Zoro #
G221667041
UPC #
816951025371
Country of Origin
Colombia

Dimensions

Length
15 in
Width
15 in
Height
15 in

Details

Color
Midnight
Material
Polyethelene Plastic
Item
Planter

Description

A timeless, modern pleat design offers an intriguing rhythm that will take your plant display to a new and novel height. These big planters create a versatile look that can transition effectively into any setting, traditional or modern. The larger tall sizes are ideal for oversized spaces and deep-rooted trees while maintaining small footprints. With a variety of sizes and colors that can be used in clusters, rows or individually, the Pleat planters will enhance any indoor or outdoor space, residential or commercial.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.