Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleat Modern Planter

  • Mfr # A665994

  • Zoro # G221667034


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Length
23 in
Material
Polyethelene Plastic
Color
Caviar Black
Width
23 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A665994
Zoro #
G221667034
UPC #
816951025562
Country of Origin
Colombia

Dimensions

Length
23 in
Width
23 in
Height
27 in

Details

Material
Polyethelene Plastic
Color
Caviar Black
Item
Planter

Description

A timeless, modern pleat design offers an intriguing rhythm that will take your plant display to a new and novel height. These big planters create a versatile look that can transition effectively into any setting, traditional or modern. The larger tall sizes are ideal for oversized spaces and deep-rooted trees while maintaining small footprints. With a variety of sizes and colors that can be used in clusters, rows or individually, the Pleat planters will enhance any indoor or outdoor space, residential or commercial.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.