Zoro Homepage

Pleat Modern Planter

  • Mfr # A665998

  • Zoro # G121666939


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
23 in
Material
Polyethelene Plastic
Color
Ash
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A665998
Zoro #
G121666939
UPC #
816951025593
Country of Origin
Colombia

Dimensions

Height
27 in
Width
23 in
Length
23 in

Details

Item
Planter
Material
Polyethelene Plastic
Color
Ash

Description

A timeless, modern pleat design offers an intriguing rhythm that will take your plant display to a new and novel height. These big planters create a versatile look that can transition effectively into any setting, traditional or modern. The larger tall sizes are ideal for oversized spaces and deep-rooted trees while maintaining small footprints. With a variety of sizes and colors that can be used in clusters, rows or individually, the Pleat planters will enhance any indoor or outdoor space, residential or commercial.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.