
Pleat Modern Planter
Mfr # A666998
Zoro # G821666857
product price: $439.00
/ea
Free Shipping & Returns
Key Features
Color
Ash
Length
27 in
Width
27 in
Height
32 in
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A666998
Zoro #
G821666857
UPC #
816951025753
Country of Origin
Colombia
Dimensions
Length
27 in
Width
27 in
Height
32 in
Details
Color
Ash
Material
Polyethelene Plastic
Item
Planter
Description
A timeless, modern pleat design offers an intriguing rhythm that will take your plant display to a new and novel height. These big planters create a versatile look that can transition effectively into any setting, traditional or modern. The larger tall sizes are ideal for oversized spaces and deep-rooted trees while maintaining small footprints. With a variety of sizes and colors that can be used in clusters, rows or individually, the Pleat planters will enhance any indoor or outdoor space, residential or commercial.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.