Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Plant Saucer

  • Mfr # A991355T

  • Zoro # G121667264


product price: $42.00
/ea

Key Features

Height
2.01 in
Color
Midnight
Inside Dia.
13 in
Material
Polyethelene Plastic
Length
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A991355T
Zoro #
G121667264
UPC #
645667287793
Country of Origin
Colombia

Dimensions

Height
2.01 in
Inside Dia.
13 in
Length
17.91 in
Width
17.91 in

Details

Color
Midnight
Item
Saucer
Material
Polyethelene Plastic

Description

Coordinate your round planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal round plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.