
Round Plant Saucer
Mfr # A991544T
Zoro # G321667088
product price: $45.00
/eaKey Features
Inside Dia.
15 in
Color
Mocha
Length
20.2 in
Height
2.01 in
Material
Polyethelene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A991544T
Zoro #
G321667088
UPC #
645667235039
Country of Origin
Colombia
Dimensions
Inside Dia.
15 in
Length
20.2 in
Width
20.2 in
Height
2.01 in
Details
Color
Mocha
Material
Polyethelene Plastic
Item
Saucer
Description
Coordinate your round planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal round plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.