
Round Plant Saucer
Mfr # A991598T
Zoro # G321667262
product price: $45.00
/eaKey Features
Inside Dia.
15 in
Width
20.2 in
Material
Polyethelene Plastic
Height
2.01 in
Color
Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A991598T
Zoro #
G321667262
UPC #
645667287854
Country of Origin
Colombia
Dimensions
Inside Dia.
15 in
Width
20.2 in
Height
2.01 in
Length
20.2 in
Details
Material
Polyethelene Plastic
Item
Saucer
Color
Ash
Description
Coordinate your round planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal round plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.