Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Plant Saucer

  • Mfr # A998500T

  • Zoro # G021667180


product price: $69.00
/ea

Key Features

Inside Dia.
19.7 in
Width
22.52 in
Height
2.36 in
Material
Polyethelene Plastic
Length
22.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A998500T
Zoro #
G021667180
UPC #
645667187758
Country of Origin
Colombia

Dimensions

Inside Dia.
19.7 in
Width
22.52 in
Height
2.36 in
Length
22.52 in

Details

Material
Polyethelene Plastic
Color
Alpine White
Item
Saucer

Description

Coordinate your round planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal round plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.