
Round Plant Saucer
Mfr # A999055T
Zoro # G921667198
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Material
Polyethelene Plastic
Height
2.36 in
Length
26.26 in
Inside Dia.
22.8 in
Color
Midnight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A999055T
Zoro #
G921667198
UPC #
645667287915
Country of Origin
Colombia
Dimensions
Height
2.36 in
Length
26.26 in
Inside Dia.
22.8 in
Width
26.26 in
Details
Material
Polyethelene Plastic
Color
Midnight
Item
Saucer
Description
Coordinate your round planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal round plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.