
Square Plant Saucer
Mfr # A982292T
Zoro # G921666948
product price: $34.00
/eaKey Features
Inner Size
9 in x 9 in
Height
1 in
Material
Polyethelene Plastic
Length
12.5 in
Color
Weathered Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A982292T
Zoro #
G921666948
UPC #
645667205643
Country of Origin
Colombia
Dimensions
Inner Size
9 in x 9 in
Width
12.5 in
Height
1 in
Length
12.5 in
Details
Item
Saucer
Material
Polyethelene Plastic
Color
Weathered Concrete
Description
Coordinate your square-base planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal square plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.