Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plant Saucer

  • Mfr # A984144T

  • Zoro # G221666914


product price: $58.00
/ea

Key Features

Length
19.75 in
Material
Polyethelene Plastic
Height
1.5 in
Color
Mocha
Inner Size
16 in x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A984144T
Zoro #
G221666914
UPC #
645667234995
Country of Origin
Colombia

Dimensions

Length
19.75 in
Height
1.5 in
Inner Size
16 in x 16 in
Width
19.75 in

Details

Material
Polyethelene Plastic
Item
Saucer
Color
Mocha

Description

Coordinate your square-base planter with the right color and sized planter tray. Especially when using indoors, you will want to protect surfaces with the Universal square plant saucer. These heavy-duty saucers are designed to withstand the heavier pots and are UV stabilized to ensure a fade-free and long-lasting use. Use them with any existing containers at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.