Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Modular Self-Watering Deck Planter - Large Trough -Cloud White, 40"x20"x20"

  • Mfr # A615000

  • Zoro # G021667029


product price: $620.00
/ea
Free Shipping & Returns

Key Features

Outside Diameter
40 x 20 x 20H
Depth
40 in
Material
100% Recyclable Polyethylene
Color
Cloud White
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A615000
Zoro #
G021667029
UPC #
816951022103
Country of Origin
Colombia

Dimensions

Outside Diameter
40 x 20 x 20H
Depth
40 in
Width
20 in
Size
Large Trough
Height
20 in

Details

Item
TruDrop Modular Self-Watering Deck Planter - Large Trough -Cloud White, 40x20x20
Material
100% Recyclable Polyethylene
Color
Cloud White

Description

Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.