TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Cloud White, 20"x14"x12"H

  • Mfr # A613000

  • Zoro # G421667087


product price:  $170.00
/ea
Free Shipping & Returns

Key Features

Outside Diameter
20 x 14 x 12H
Color
Cloud White
Height
12 in
Depth
20 in
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A613000
Zoro #
G421667087
UPC #
816951022899
Country of Origin
Colombia

Dimensions

Outside Diameter
20 x 14 x 12H
Height
12 in
Depth
20 in
Width
14 in
Size
Mini Trough

Details

Color
Cloud White
Item
TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Cloud White, 20x14x12H
Material
100% Recyclable Polyethylene

Description

Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.