
TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Midnight Blue, 20"x14"x12"H
Mfr # A613055
Zoro # G921667174
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Outside Diameter
20 x 14 x 12H
Color
Midnight
Depth
20 in
Height
12 in
Size
Mini Trough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A613055
Zoro #
G921667174
UPC #
816951022912
Country of Origin
Colombia
Dimensions
Outside Diameter
20 x 14 x 12H
Depth
20 in
Height
12 in
Size
Mini Trough
Width
14 in
Details
Color
Midnight
Item
TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Midnight Blue, 20x14x12H
Material
100% Recyclable Polyethylene
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.