
TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Olive, 20"x14"x12"H
Mfr # A613082
Zoro # G621667122
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Outside Diameter
20 x 14 x 12H
Material
100% Recyclable Polyethylene
Color
Olive
Size
Mini Trough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A613082
Zoro #
G621667122
UPC #
816951022059
Country of Origin
Colombia
Dimensions
Depth
20 in
Outside Diameter
20 x 14 x 12H
Size
Mini Trough
Height
12 in
Width
14 in
Details
Item
TruDrop Modular Self-Watering Mini Trough Planter - Indoor/Outdoor - Olive, 20x14x12H
Material
100% Recyclable Polyethylene
Color
Olive
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.