
TruDrop Modular Self-Watering Narrow Plant Box - Indoor/Outdoor - Ash, 20"x14"x24"H
Mfr # A616098
Zoro # G621667191
product price:Â $350.00
/ea
Free Shipping & Returns
Key Features
Material
100% Recyclable Polyethylene
Width
14 in
Height
12 in
Depth
20 in
Size
Narrow Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A616098
Zoro #
G621667191
UPC #
816951022387
Country of Origin
Colombia
Dimensions
Width
14 in
Height
12 in
Depth
20 in
Size
Narrow Planter
Details
Material
100% Recyclable Polyethylene
Item
TruDrop Modular Self-Watering Narrow Plant Box - Indoor/Outdoor - Ash, 20x14x24H
Color
Ash
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.