
TruDrop Modular Self-Watering Narrow Plant Box - Indoor/Outdoor - Slate, 20"x14"x24"H
Mfr # A616097
Zoro # G321667231
product price:Â $350.00
/ea
Free Shipping & Returns
Key Features
Material
100% Recyclable Polyethylene
Color
Slate
Width
14 in
Height
12 in
Size
Narrow Planter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A616097
Zoro #
G321667231
UPC #
816951022806
Country of Origin
Colombia
Dimensions
Width
14 in
Height
12 in
Size
Narrow Planter
Depth
20 in
Details
Material
100% Recyclable Polyethylene
Color
Slate
Item
TruDrop Modular Self-Watering Narrow Plant Box - Indoor/Outdoor - Slate, 20x14x24H
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.