
TruDrop Modular Self-Watering Privacy Planter Box - Bark, 40"x14"x30"H
Mfr # A617574
Zoro # G721667282
product price: $740.00
/ea
Free Shipping & Returns
Key Features
Height
40 in
Depth
30 in
Outside Diameter
40 x 14 x 30H
Width
14 in
Size
Privacy Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A617574
Zoro #
G721667282
UPC #
816951022165
Country of Origin
Colombia
Dimensions
Height
40 in
Depth
30 in
Outside Diameter
40 x 14 x 30H
Width
14 in
Size
Privacy Barrier
Details
Color
Bark
Material
100% Recyclable Polyethylene
Item
TruDrop Modular Self-Watering Privacy Planter Box - Bark, 40x14x30H
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.