Zoro Homepage

TruDrop Modular Self-Watering Privacy Planter Box - Cloud White, 40"x14"x30"H

  • Mfr # A617500

  • Zoro # G621667276


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Height
40 in
Depth
30 in
Outside Diameter
40 x 14 x 30H
Color
Cloud White
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A617500
Zoro #
G621667276
UPC #
816951022844
Country of Origin
Colombia

Dimensions

Height
40 in
Depth
30 in
Width
14 in
Size
Privacy Barrier
Outside Diameter
40 x 14 x 30H

Details

Item
TruDrop Modular Self-Watering Privacy Planter Box - Cloud White, 40x14x30H
Color
Cloud White
Material
100% Recyclable Polyethylene

Description

Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.