
TruDrop Pinch Self Watering Square Planter - 23" x 23" x 20"H, Caviar Black
Mfr # A675794
Zoro # G021667227
product price:Â $250.00
/ea
Free Shipping & Returns
Key Features
Outside Diameter
23 in
Material
100% Recyclable Polyethylene
Width
22.52 in
Size
23 x 23 x 20H
Color
Caviar Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A675794
Zoro #
G021667227
UPC #
816951029492
Country of Origin
Colombia
Dimensions
Outside Diameter
23 in
Width
22.52 in
Size
23 x 23 x 20H
Height
20 in
Depth
22.52 in
Details
Material
100% Recyclable Polyethylene
Color
Caviar Black
Item
TruDrop Pinch Self Watering Square Planter - 23 x 23 x 20H (Caviar Black)
Description
This new silhouette is a perfect imperfect square self-watering planter. With its dimples in the center bottom, Pinch is a sophisticated statement that is versatile and will work both in residential and commercial applications. With TruDrop self-watering, Pinch is an ideal solution for low maintenance, saving in man hours for property managers and giving homeowners time to do all the things they love to do outdoors. Engineered for mobility, the Pinch is the ideal large planter with recessed casters that can rotate 360 degrees. Alternatively, keep your planter securely grounded with anti-theft planter brackets - a must-have for commercial spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.