TruDrop Pinch Self Watering Square Planter - 29" x 29" x 26"H, Midnight

  • Mfr # A677455

  • Zoro # G321667132


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Color
Midnight
Height
26 in
Material
100% Recyclable Polyethylene
Width
29 in
Size
29 x 29 x 26H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A677455
Zoro #
G321667132
UPC #
816951029621
Country of Origin
Colombia

Dimensions

Height
26 in
Width
29 in
Size
29 x 29 x 26H
Depth
29 in

Details

Color
Midnight
Item
TruDrop Pinch Self Watering Square Planter - 29 x 29 x 26H (Midnight)
Material
100% Recyclable Polyethylene

Description

This new silhouette is a perfect imperfect square self-watering planter. With its dimples in the center bottom, Pinch is a sophisticated statement that is versatile and will work both in residential and commercial applications. With TruDrop self-watering, Pinch is an ideal solution for low maintenance, saving in man hours for property managers and giving homeowners time to do all the things they love to do outdoors. Engineered for mobility, the Pinch is the ideal large planter with recessed casters that can rotate 360 degrees. Alternatively, keep your planter securely grounded with anti-theft planter brackets - a must-have for commercial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.