
TruDrop Pinch Self Watering Square Planter - Commercial Size Planter - 37" x 37" x 33"H, Ash
Mfr # A679498
Zoro # G421667100
product price:Â $1,600.00
/ea
Free Shipping & Returns
Key Features
Depth
36.89 in
Material
100% Recyclable Polyethylene
Outside Diameter
37 in
Size
37 x 37 x 33H
Color
Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A679498
Zoro #
G421667100
UPC #
816951029577
Country of Origin
Colombia
Dimensions
Depth
36.89 in
Outside Diameter
37 in
Size
37 x 37 x 33H
Height
32.52 in
Width
36.89 in
Details
Material
100% Recyclable Polyethylene
Item
TruDrop Pinch Self Watering Square Planter - Commercial Size Planter - 37 x 37 x 33H (Ash)
Color
Ash
Description
This new silhouette is a perfect imperfect square self-watering planter. With its dimples in the center bottom, Pinch is a sophisticated statement that is versatile and will work both in residential and commercial applications. With TruDrop self-watering, Pinch is an ideal solution for low maintenance, saving in man hours for property managers and giving homeowners time to do all the things they love to do outdoors. Engineered for mobility, the Pinch is the ideal large planter with recessed casters that can rotate 360 degrees. Alternatively, keep your planter securely grounded with anti-theft planter brackets - a must-have for commercial spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.