TruDrop Pinch Self Watering Square Planter - Commercial Size Planter - 37" x 37" x 33"H, Slate

  • Mfr # A679497

  • Zoro # G021667241


product price:  $1,600.00
/ea
Free Shipping & Returns

Key Features

Depth
36.89 in
Color
Slate
Width
36.89 in
Outside Diameter
37 in
Height
32.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A679497
Zoro #
G021667241
UPC #
816951029607
Country of Origin
Colombia

Dimensions

Depth
36.89 in
Width
36.89 in
Outside Diameter
37 in
Height
32.52 in
Size
37 x 37 x 33H

Details

Color
Slate
Item
TruDrop Pinch Self Watering Square Planter - Commercial Size Planter - 37 x 37 x 33H (Slate)
Material
100% Recyclable Polyethylene

Description

This new silhouette is a perfect imperfect square self-watering planter. With its dimples in the center bottom, Pinch is a sophisticated statement that is versatile and will work both in residential and commercial applications. With TruDrop self-watering, Pinch is an ideal solution for low maintenance, saving in man hours for property managers and giving homeowners time to do all the things they love to do outdoors. Engineered for mobility, the Pinch is the ideal large planter with recessed casters that can rotate 360 degrees. Alternatively, keep your planter securely grounded with anti-theft planter brackets - a must-have for commercial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.