Zoro Homepage

TruDrop Rim Modern Extra Large Self Watering Planter, 30"W, Olive

  • Mfr # A607582

  • Zoro # G821667182


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Size
30
Material
100% Recyclable Polyethylene
Color
Olive
Width
30 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A607582
Zoro #
G821667182
UPC #
816951020567
Country of Origin
Colombia

Dimensions

Size
30
Width
30 in
Height
30 in
Depth
30 in

Details

Material
100% Recyclable Polyethylene
Color
Olive
Item
TruDrop Rim Modern Extra Large Self Watering Planter, 30W (Olive)

Description

Reinterpreting the old, our Rim planters mimic traditional Italian rimmed clay containers. Unlike their predecessor, these modern self-watering planters are incredibly versatile in design and can be used to complement any style home from Mediterranean to Modern. This timeless planter features the built-in TruDrop One system, an innovative self-watering technology that reduces the need for frequently watering your plants, flowers and edibles. Let the Rim planter take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.