
TruDrop Rim Modern Self Watering Planter, 18"W, Olive
Mfr # A604582
Zoro # G021667234
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Material
100% Recyclable Polyethylene
Width
18 in
Height
18 in
Color
Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A604582
Zoro #
G021667234
UPC #
816951020291
Country of Origin
Colombia
Dimensions
Depth
18 in
Width
18 in
Height
18 in
Size
18
Details
Material
100% Recyclable Polyethylene
Color
Olive
Item
TruDrop Rim Modern Self Watering Planter, 18W (Olive)
Description
Reinterpreting the old, our Rim planters mimic traditional Italian rimmed clay containers. Unlike their predecessor, these modern self-watering planters are incredibly versatile in design and can be used to complement any style home from Mediterranean to Modern. This timeless planter features the built-in TruDrop One system, an innovative self-watering technology that reduces the need for frequently watering your plants, flowers and edibles. Let the Rim planter take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.