Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Rim Modern Self Watering Planter, 22"W, Ash

  • Mfr # A605598

  • Zoro # G621667061


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color
Ash
Height
22 in
Material
100% Recyclable Polyethylene
Size
22
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A605598
Zoro #
G621667061
UPC #
816951020413
Country of Origin
Colombia

Dimensions

Height
22 in
Size
22
Depth
22 in
Width
22 in

Details

Color
Ash
Material
100% Recyclable Polyethylene
Item
TruDrop Rim Modern Self Watering Planter, 22W (Ash)

Description

Reinterpreting the old, our Rim planters mimic traditional Italian rimmed clay containers. Unlike their predecessor, these modern self-watering planters are incredibly versatile in design and can be used to complement any style home from Mediterranean to Modern. This timeless planter features the built-in TruDrop One system, an innovative self-watering technology that reduces the need for frequently watering your plants, flowers and edibles. Let the Rim planter take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.