Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Rim Modern Self Watering Planter, 26"W, Caviar Black

  • Mfr # A606594

  • Zoro # G521667253


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Height
25.59 in
Color
Caviar Black
Size
26
Outside Diameter
26 in
Width
25.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606594
Zoro #
G521667253
UPC #
816951020482
Country of Origin
Colombia

Dimensions

Height
25.59 in
Size
26
Outside Diameter
26 in
Width
25.59 in
Depth
25.59 in

Details

Color
Caviar Black
Item
TruDrop Rim Modern Self Watering Planter, 26W (Caviar Black)
Material
100% Recyclable Polyethylene

Description

Reinterpreting the old, our Rim planters mimic traditional Italian rimmed clay containers. Unlike their predecessor, these modern self-watering planters are incredibly versatile in design and can be used to complement any style home from Mediterranean to Modern. This timeless planter features the built-in TruDrop One system, an innovative self-watering technology that reduces the need for frequently watering your plants, flowers and edibles. Let the Rim planter take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.