TruDrop Slat Self Watering Deck Box - 36"x17"x17"H, Caviar Black

  • Mfr # A819194

  • Zoro # G621666873


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Outside Diameter
36 x 17 x 17H
Width
17.95 in
Size
36 x 17 x 17H
Color
Caviar Black
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A819194
Zoro #
G621666873
UPC #
810066996687
Country of Origin
Colombia

Dimensions

Outside Diameter
36 x 17 x 17H
Width
17.95 in
Size
36 x 17 x 17H
Height
16.54 in
Depth
35.87 in

Details

Item
TruDrop Slat Self Watering Deck Box - 36x17x17H (Caviar Black)
Color
Caviar Black
Material
100% Recyclable Polyethylene

Description

Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.