TruDrop Slat Self Watering Large Deck Box - 47"x19"x23"H, Caviar Black

  • Mfr # A8111894

  • Zoro # G621666859


product price:  $740.00
/ea
Free Shipping & Returns

Key Features

Outside Diameter
47 x 19 x 23H
Material
100% Recyclable Polyethylene
Depth
46.65 in
Width
19 in
Size
47 x 19 x 23H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8111894
Zoro #
G621666859
UPC #
810066996717
Country of Origin
Colombia

Dimensions

Outside Diameter
47 x 19 x 23H
Depth
46.65 in
Width
19 in
Size
47 x 19 x 23H
Height
23 in

Details

Item
TruDrop Slat Self Watering Large Deck Box - 47x19x23H (Caviar Black)
Material
100% Recyclable Polyethylene
Color
Caviar Black

Description

Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.