TruDrop Slat Self Watering Large Deck Box - 47"x19"x23"H, Parchment

  • Mfr # A8111811

  • Zoro # G421666899


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Color
Parchment
Material
100% Recyclable Polyethylene
Height
23 in
Depth
46.65 in
Size
47 x 19 x 23H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8111811
Zoro #
G421666899
UPC #
810159241144
Country of Origin
Colombia

Dimensions

Height
23 in
Width
19 in
Depth
46.65 in
Size
47 x 19 x 23H
Outside Diameter
47 x 19 x 23H

Details

Color
Parchment
Material
100% Recyclable Polyethylene
Item
TruDrop Slat Self Watering Large Deck Box - 47x19x23H (Parchment)

Description

Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.