Zoro Homepage

TruDrop Slat Self Watering Planter Box, Caviar Black, Square 22"

  • Mfr # A815794

  • Zoro # G821666871


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Color
Caviar Black
Depth
22 in
Height
19.69 in
Size
22
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A815794
Zoro #
G821666871
UPC #
810066996656
Country of Origin
Colombia

Dimensions

Depth
22 in
Height
19.69 in
Size
22
Width
22 in

Details

Color
Caviar Black
Material
100% Recyclable Polyethylene
Item
TruDrop Slat Self Watering Planter Box, Caviar Black, Square 22

Description

Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.