
TruDrop Slat Self Watering Planter Box, Shadow, Square 22"
Mfr # A815795
Zoro # G221666969
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Material
100% Recyclable Polyethylene
Height
19.69 in
Color
Shadow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A815795
Zoro #
G221666969
UPC #
810066996663
Country of Origin
Colombia
Dimensions
Depth
22 in
Width
22 in
Size
22
Height
19.69 in
Details
Material
100% Recyclable Polyethylene
Item
TruDrop Slat Self Watering Planter Box, Shadow, Square 22
Color
Shadow
Description
Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.